Shop All Parts Washers & Accessories
Westward
Parts Washer Brush, For Water-Based Solution Base Type, Clamp, Straight, Nylon
Mfr # 20Y119
Zoro # G4864903
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamp
- Material polypropylene
- For Use With Water Bssed Washer Solutions
- Type 20 in Hose Length
- Width (In.) 1.375 in
Product Information
- Brand Westward
- MFR # 20Y119
- Zoro # G4864903
- UPC # 190735764312
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Width (In.) | 1.375 in |
Height (In.) | 1.375 in |
Depth (In.) | 10 in |
Brush Head Width | 1 3/8 in |
Hose Length | 2 ft |
Overall Length | 10 in |
Details
Item | Parts Washer Brush |
Includes | Clamp |
Material | polypropylene |
For Use With | Water Bssed Washer Solutions |
Type | 20 in Hose Length |
For Solution Base Type | Water-Based |
Bristle Material | Nylon |
Handle Shape | Straight |
Handle Material | Polypropylene |
Brush Type | Flow-Through Brush |
Compatible with Brand | Westward |
Handle Color | White |
Description
Parts Washer Brush, For Solution Base Type Water-Based, Includes Clamp, Bristle Material Nylon, Handle Material Polypropylene, Handle Shape Straight, Overall Length 10 in, Hose Length 2 ft, Compatible with Brand Westward, Brush Head Width 1 3/8 in, Brush Type Flow-Through Brush, Handle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD VIBRATIONS 1 Oz. Black Tractor Seat Repair (190)
- BALDWIN FILTERS Air Filter, 7-11/16 x 15-23/32 in. (RS3992)
- DISCO Blk Push Type Retainers 7mm Hole Size 30.5mm Stem L PK25 (11918PK)
- ASTRO PNEUMATIC TESTER UNIV AIR PWRD COOLNG SYS PRESSURE (AO7856)
- WESTWARD Parts Washer Brush, Straight, Nylon, Wood, 11 in Overall Length (20Y118)
- WESTWARD Parts Washer, 40 gal., 200 lb. Capacity (35MT16)
- WESTWARD Portable Parts Washer, 2.5 gal, Water Pump (45KE71)
- WESTWARD Parts Washer, Bench-Top, 3-1/2 Gal (4KTV9)
- WESTWARD Parts Washer, 20 Gal, L 28-13/64 x W 19 In (4KTV6)
- WESTWARD Flexible Pipe (TT4KTV606G)
- GRAYMILLS Parts Washer, Tank Steel, 40 gal, 32 3/8" W (COM504-A)
- Westward Parts Washers & Accessories