Shop All Jobber Length Drill Bits
Westward
P 4-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRW5
Zoro # G3809373
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3230
Product Information
- Brand Westward
- MFR # 6PRW5
- Zoro # G3809373
- UPC # 190735887301
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | 5/16 in |
Overall Length | 4 5/8 in |
Flute Length | 3 5/16 in |
Maximum Drilling Depth | 3 5/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J7318HT)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- WESTWARD 7.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT1)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- WESTWARD G 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV6)
- WESTWARD I 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV8)
- WESTWARD Z 5-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX5)
- WESTWARD 1.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK2)
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV6)
- WESTWARD #18 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH9)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #51 (C23163)
- Westward Jobber Length Drill Bits