Shop All Spring Calipers and Dividers
Westward
Outside Firm Joint Caliper, Range 12 In.
Mfr # 40L725
Zoro # G5150634
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 12
- Construction Steel
- Nut Type Solid
- Minimum Measurement - mm 1 mm
- Range 0.037 to 12 in/1 to 300 mm
Product Information
- Brand Westward
- MFR # 40L725
- Zoro # G5150634
- UPC # 190735827444
- Country of Origin India
- Category Spring Calipers and Dividers
Details
Item | Outside Firm-Joint Caliper |
Range (In.) | 12 |
Construction | Steel |
Nut Type | Solid |
Minimum Measurement - mm | 1 mm |
Range | 0.037 to 12 in/1 to 300 mm |
Leg Style | Flat |
Maximum Measurement - Inch | 12 in |
Caliper Material | Steel |
Maximum Measurement - mm | 300 mm |
Joint Type | Firm |
Minimum Measurement - Inch | 0.037 in |
Maximum Measurement | 300 mm, 12 in |
Description
Outside Firm-Joint Caliper, Range 0.037 to 12 in/1 to 300 mm, Joint Type Firm, Maximum Measurement 300 mm, 12 in, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 0.037 in, Minimum Measurement - mm 1 mm, Nut Type Solid, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Magnetizer - Demagnetizer For Screwdriver Tips (9888)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X55)
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- ILC Replacement For PREMIUM POWER, DCB609 (DCB609)
- WESTWARD Outside Firm Joint Caliper, Range 18 In. (40L724)
- BETA Precision Divider, 150mm (016800315)
- STARRETT Hermaphrodite Caliper, 6 In, Firm Joint (243-6)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- MALCO 24 24 in. Radius Divider (24)
- Westward Precision Measuring Tools