Shop All Combination Wrench Sets
Westward
Open End Wrench Set, SAE, Metric, 17 pcs.
Mfr # 54DG07
Zoro # G2043017
original price:
$90.77
12% off
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Satin
- Number of Pieces 17
- Range of Lengths 5 in to 12 in
- Head Angle 15 Degrees
Product Information
- Brand Westward
- MFR # 54DG07
- Zoro # G2043017
- UPC # 190735948507
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 in to 12 in |
Wrench Head Sizes | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 1 in |
Head Size | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 1 in |
Range of Head Sizes | 1/4 in to 1 in, 6 mm to 23 mm |
Description
Open End Wrench Set, Alloy Steel, Satin, Number of Tools 17, 15 Degrees , Insulated No, Canvas Pouch, Double End, Rounded, One Piece, 5 in to 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Crimper Wire Ferrules 10-6 AWG (300-144)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- STARRETT Micrometer Outside (211XP)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- WESTWARD Combination Wrench Set, Standard, SAE (54RZ51)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 11PC METRIC CH (MTC11KM)
- Westward Wrenches