Shop All Flare Nut Wrenches
Westward
Open End Wrench, 6x7mm, 15 Deg, 5L
Mfr # 1EYN1
Zoro # G1377153
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Product Information
- Brand Westward
- MFR # 1EYN1
- Zoro # G1377153
- UPC # 190735749517
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 6 mm, 7 mm |
Overall Length | 5 in |
Head Size | 6 mm, 7 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 6 mm, 7 mm, Overall Length 5 in, 15 Degrees , Head Thickness 3 19/64 in, 3 45/64 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- PRIME-LINE Bridge Wet Tile Saw, Water Reservoir System, 3590 RPM, Rip Fence Single Pack (G02774)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/2 12 PT BLACK (MTBLK4148)
- Westward Flare Nut Wrenches