Shop All Oilers and Reservoirs
Westward
Oiler, Pistol, 6 oz, Flexible Spout
Mfr # 2LAH8
Zoro # G2207633
original price:
$6.79
8% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 5 in
- Bowl Material Tin Coated Steel Sheet
- Function Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use
- Capacity 6 fl oz
- For Use With Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
Product Information
- Brand Westward
- MFR # 2LAH8
- Zoro # G2207633
- UPC # 190735796719
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Spout Length (In.) | 5 in |
Details
Item | Oiler |
Bowl Material | Tin Coated Steel Sheet |
Function | Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use |
Capacity | 6 fl oz |
For Use With | Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils |
Includes | Steel Pump with 2 Ball Valves |
Type | Pistol |
Number of Feeds | 0 |
Description
Oiler, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. -, Tin Coated Steel Sheet, Capacity 6 fl oz, Function Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use, For Use With Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves, Spout Length (In.) 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- ENERPAC V152, Pressure Relief Valve (V152)
- DONALDSON Breather, Trap, P565857 (P565857)
- ENERPAC Stop Ring (G385044)
- WESTWARD Oiler, Lever, 1 Pint, Flexible Spout (2LAJ1)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- WESTWARD Oiler, Lever, 23 oz, Flexible Spout (2LAH9)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- WESTWARD Flexible Spout Measure, 1Quart/1 Liter (2CAN9)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- WESTWARD Flexible Spout Measure, 5 Quart/5 Liter Capacity, High Density Polyethylene, 8 in Spout Length (2CAP3)
- Westward Oilers and Reservoirs