Shop All Oilers and Reservoirs
Westward
Oiler, Lever, 13 oz, Flexible Spout
Mfr # 2LAJ8
Zoro # G0869382
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 7 in
- Bowl Material Tin Coated Steel Sheet
- Function Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use
- Capacity 13 fl oz
- For Use With Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils
Product Information
- Brand Westward
- MFR # 2LAJ8
- Zoro # G0869382
- UPC # 190735796801
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Spout Length (In.) | 7 in |
Details
Item | Oiler |
Bowl Material | Tin Coated Steel Sheet |
Function | Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use |
Capacity | 13 fl oz |
For Use With | Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils |
Includes | Steel Pump with 2 Ball Valves |
Type | Lever |
Number of Feeds | 0 |
Description
Oiler, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. -, Tin Coated Steel Sheet, Capacity 13 fl oz, Function Feeds a Drop or a Stream of Lubricating Oil, Flexible Spout for Heard to Reach Spots, Stays Primed for Instant Use, For Use With Lubrication of Machinery/Vehicles/Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves, Spout Length (In.) 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-03-FLG0B)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L400)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211-2RS (6211 2RS/C3 PRX)
- WESTWARD Flexible Spout Measure, 1Quart/1 Liter (2CAN9)
- WESTWARD Oiler, Pistol, 1 Pint, Rigid Spout (2LAK3)
- WESTWARD Flexible Spout Measure, 2 Quart/1 Liter (2CAP1)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- WESTWARD Oil Can, Hand Held, 6 Oz (1EKE7)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- Westward Oilers and Reservoirs