Shop All Fuel Transfer Pumps
Westward
Oil Transfer Pump, 8 Max. Flow Rate , Polypropylene, 1" Inlet
Mfr # 45CT63
Zoro # G3785805
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial; Workshop
- Housing Material Polypropylene
- GPM 8
- Inlet Size 1"
- Self-Priming Yes
Product Information
- Brand Westward
- MFR # 45CT63
- Zoro # G3785805
- UPC # 190735833360
- Country of Origin India
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" |
Suction Tube Length (In.) | 20-1/2 a 36 |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 51 1/2 in |
Suction Tube Length | 36 in |
Overall Length | 51 1/2 in |
Air Outlet Size | 3/4 in |
Description
Oil Transfer Pump, Max. Air Pressure 100 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 51 1/2 in, Air Outlet Size 3/4 in, Air Consumption 4 cfm, Motor Enclosure Air Cooled, Max. Viscosity 50 SUS, Duty Cycle Continuous
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 2106/G-Head, 1/2, EPDM, Carbon Face, Silicon Cup (BSP-3004)
- TSURUMI 2 HP 3" Plug-In Utility Pump 110V No Switch Included (NK2-15 (110V))
- TACO Potable Water Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-SF2)
- DAYTON Pump Repair Kit, For 2ZWX7A (21TG79)
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , 23/64 HP, Cast iron, 3/4" Inlet (F00204080)
- MIGHTY MAXX Safety Siphon Self-Priming Pump (126-34501)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump with Nozzle for Quick Flow Control and Stop (WAYPUMP08)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- HARDIN Automatic 100W Oil / Diesel Extractor Transfer Pump (HD-700)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-PX)
- Westward Fuel Transfer Pumps