Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, Extra Large
Mfr # 1EKH4
Zoro # G0887467
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Large
- Capacity 3 7/8 in to 4 3/8 in
- Material Alloy Steel
- Handle Length 4 15/16 in
- Filter Capacity 3 7/8 in to 4 3/8 in
Product Information
- Brand Westward
- MFR # 1EKH4
- Zoro # G0887467
- UPC # 190735748695
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Handle Length | 4 15/16 in |
Overall Length | 10 in |
Strap Length | 14 1/8 in |
Strap Width | 1 in |
For Outside Diameter | 3 7/8 in to 4 3/8 in |
Compatible Filter Diameter - Maximum | 4 3/8 in |
Compatible Filter Diameter - Minimum | 3 7/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 7/8 in to 4 3/8 in, Handle Length 4 15/16 in, Strap Width 1 in, Strap Length 14 1/8 in, Strap Material Spring Steel, Blue, Alloy Steel, Black Oxide, Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bushing and Nut Assembly (B9A)
- ANCOR Black 2 AWG Battery Cable - 25' (114002)
- VIKING Roller Seats (57108)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- WESTWARD Oil Filter Wrench, 3 7/16 to 3 3/4 In (1EKJ2)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- WESTWARD Oil Filter Wrench, 90 Degree Swivel (1EKH7)
- WESTWARD Oil Filter Strap Wrench, Nylon (45FF26)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- LISLE Vent Cap Wrench for Davco (61070)
- Westward Service & Shop Tools