Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 3 7/16 to 3 3/4 In
Mfr # 1EKJ2
Zoro # G2916697
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Capacity 3 7/16 in to 3 3/4 in
- Material Alloy Steel
- Length (In.) 3 7/16 to 3 3/4 in
- Finish Electroplated
Product Information
- Brand Westward
- MFR # 1EKJ2
- Zoro # G2916697
- UPC # 190735748763
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 3 7/16 to 3 3/4 in |
Strap Length | 11 15/16 in |
For Outside Diameter | 3 7/16 in to 3 3/4 in |
Handle Length | 8 7/16 in |
Strap Width | 1 1/16 in |
Compatible Filter Diameter - Maximum | 3 3/4 in |
Overall Length | 9 7/8 in |
Compatible Filter Diameter - Minimum | 3 7/16 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 7/16 in to 3 3/4 in, Handle Length 8 7/16 in, Strap Width 1 1/16 in, Strap Length 11 15/16 in, Strap Material Alloy Steel, Silver, Alloy Steel, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK 15-C F150 ALUMINUM NEW BODY TOOLBOX NO DRILL 31IN HARDWARE KIT, FRAME (30123TB31)
- NTK HVAC Control Switch 1999-2002 Jeep Wrangler 2.5L, 1S2187 (1S2187)
- SEACHOICE Cooler Mounting Kit (76991)
- AGS Steel Long Grease Fitting, 23/32 Length, Male (1/4-28), 1/bag (GF-13B)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- WESTWARD Oil Filter Wrench, 90 Degree Swivel (1EKH7)
- WESTWARD Oil Filter Wrench, 2 1/4 to 2 9/16 In (1EKJ4)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- WESTWARD Oil Filter Wrench, 3 Jaw Universal (1EKJ5)
- CTA MANUFACTURING Oil Filter Wrench, Small Spider (2506)
- Westward Oil Filter Wrenches & Crushers