Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 10 L
Mfr # 45JW48
Zoro # G5234428
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 3/8 in to 3 3/4 in
- Material Alloy Steel
- Length (In.) 10 in
- Socket Sizes (In.) 3 1/2 to 3 7/8 in
- Color Black, Red
Product Information
- Brand Westward
- MFR # 45JW48
- Zoro # G5234428
- UPC # 190735894347
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 10 in |
Socket Sizes (In.) | 3 1/2 to 3 7/8 in |
Overall Length | 10 in |
Handle Length | 4 13/16 in |
Strap Length | 12 in |
Strap Width | 1 in |
For Outside Diameter | 3 3/8 in to 3 3/4 in |
Compatible Filter Diameter - Maximum | 3 3/4 in |
Compatible Filter Diameter - Minimum | 3 3/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 3/8 in to 3 3/4 in, Handle Length 4 13/16 in, Strap Width 1 in, Strap Length 12 in, Strap Material Spring Steel, Black, Red, Alloy Steel, Black Oxide, Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403005)
- AUTO VENTSHADE 97-03 F150/F250 STD/SUPER CAB 2PC IN-CHANNEL VENTVISOR-SMOKE (192754)
- MASTER POWER BRAKES Master Power Brakes LN11897 MC11897 Master Cylinder Line Kit (LN11897)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW51)
- WESTWARD Oil Filter Wrench, 3 7/16 to 3 3/4 In (1EKJ2)
- WESTWARD Oil Filter Wrench, Metal (45FF23)
- WESTWARD Oil Filter Wrench, 2 1/4 to 2 9/16 In (1EKJ4)
- LISLE Lisle Corporation LS14700 Oil Filter Socket for 2.2Liter GM - 32mm (LS14700)
- Westward Service & Shop Tools