Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 10-5/16 L
Mfr # 45JW49
Zoro # G5234419
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 3/4 in to 4 3/8 in
- Material Alloy Steel
- Length (In.) 10 5/16 in
- Socket Sizes (In.) 3 3/4 to 4 3/8 in
- Overall Length 10 1/8 in
Product Information
- Brand Westward
- MFR # 45JW49
- Zoro # G5234419
- UPC # 190735894354
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 10 5/16 in |
Socket Sizes (In.) | 3 3/4 to 4 3/8 in |
Overall Length | 10 1/8 in |
Handle Length | 4 13/16 in |
Strap Length | 14 1/4 in |
Strap Width | 1 in |
For Outside Diameter | 3 3/4 in to 4 3/8 in |
Compatible Filter Diameter - Minimum | 3 3/4 in |
Compatible Filter Diameter - Maximum | 4 3/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 3/4 in to 4 3/8 in, Handle Length 4 13/16 in, Strap Width 1 in, Strap Length 14 1/4 in, Strap Material Spring Steel, Black, Red, Alloy Steel, Black Oxide, Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 20 Liter Dry Bag (11897-2)
- AGS TransLine Adapter - 3/8 Rubber Hose to 5/16 Rubber Hose - 1 per Bag (TR-960)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Hub, K080700 (K080700)
- TECNOSEAL Magnesium Hull Plate Anode 8-3/8" x 4-1/32" x 1-1/16" (TEC-Z-406MG)
- WESTWARD Oil Filter Wrench, 90 Degree Swivel (1EKH7)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW51)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- WESTWARD Oil Pressure Sending Unit Socket, Hex (1EKJ1)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- GEDORE L-Handle, 1/2" (1981 K)
- Westward Oil Filter Wrenches & Crushers