Shop All Nut Driver Sets
Westward
Nut Driver Set, 5 Pieces, Metric, Solid, Ins
Mfr # 1YXN8
Zoro # G2095782
original price:
$62.99
10% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Includes Pouch
- Number of Pieces 5
Product Information
- Brand Westward
- MFR # 1YXN8
- Zoro # G2095782
- UPC # 190735759646
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 10 mm, 6, 7, 8, 9 |
Nut Driver Overall Length | 9-1/2 in |
Tip Size | 10 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Range of Lengths | 9 1/2 in |
Description
This Westward 1YXN8 Nut Driver Set comes with a range of metric hex keys that can tackle various fasteners. These 5-piece nut driver sets are designed to provide you with the ultimate control and precision when working on electrical equipment. This set has an orange plastic-coated handle for better grip, especially in wet conditions. The hex size ranges from 10 mm to 9 mm, so you will always have the right tool for the job. Each round shank nut driver is made of vanadium molybdenum steel and comes complete with a solid round shank style. Their metric measurement type makes them suitable for use on live electrical equipment, such as household appliances and power tools. When it comes to your work around the house or at work, there's no question about it - you need this Westward 1YXN8 Nut Driver Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 5/8" Head Sz, 12 pt. (21052)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- PERFORMANCE TOOL Impact Adapter, 1/2" to 3/8" (M963)
- BON TOOL Bon 22-534 Big Blue Bull Trowel, Blue Steel 36" X 12" Rnd End (22-534)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- WESTWARD Nut Driver, 9.0mm, Hollow, Ergo, Ins, 5 in. (1YXN1)
- WESTWARD Nut Driver, 7.0mm, Hollow, Ergo, Ins, 5 in. (1YXL8)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- Westward Screwdrivers and Nutdrivers