Shop All Nut Drivers
Westward
Nut Driver, SAE, Hollow Round, 1/4"
Mfr # 401L34
Zoro # G5936268
original price:
$5.58
5% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Holding No
Product Information
- Brand Westward
- MFR # 401L34
- Zoro # G5936268
- UPC # 00194484254889
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Shank Length | 3 in |
Shank Length | 3 in |
Tip Size | 1/4 in |
Hex Size | 1/4 in |
Shank Diameter | 0.31 in |
Size Color Code | Red |
For Fastener Size | 1/4 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 4 in. Joint Knife (G05059)
- GENERAL TOOLS Replacement HSS Cutter For CC-1155 (55 BLADE)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10A)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- Westward Screwdrivers and Nutdrivers