Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 9.0mm
Mfr # 401L31
Zoro # G2050629
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nonsparking No
Product Information
- Brand Westward
- MFR # 401L31
- Zoro # G2050629
- UPC # 190735949184
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 9 mm |
For Fastener Size | 9 mm |
Shank Length | 3 in |
Tip Size | 9 mm |
Size Color Code | Green |
Hex Size | 9 mm |
Shank Diameter | 8 mm |
Description
Solid Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW7, PK2 (5PXA2)
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Piece (DTAPKIT)
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel (D48)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- WESTWARD Nut Driver, 3/8 in., Hollow, 6 in. (10J258)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- Westward Nut Drivers