Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 13.0mm
Mfr # 401K78
Zoro # G2479710
original price:
$7.95
7% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Standards ASME B107.110
Product Information
- Brand Westward
- MFR # 401K78
- Zoro # G2479710
- UPC # 190735950357
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 13 mm |
Nut Driver Shank Length | 3 in |
Size Color Code | Blue |
Tip Size | 13 mm |
For Fastener Size | 13 mm |
Shank Length | 3 in |
Hex Size | 13 mm |
Shank Diameter | 12 mm |
Description
Solid Round Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230-TT)
- KO-KEN Socket 13mm Surface 32mm 3/8 Sq. Drive (13410M-13)
- BIG HORN 30 oz Mallet (22112)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- WESTWARD Nut Driver, SAE, Solid Round, 1/4" (401L20)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- Westward Screwdrivers and Nutdrivers