Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 6.0mm
Mfr # 401L42
Zoro # G5929520
original price:
$5.48
7% off
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Driver Shank Style Hollow Round
Product Information
- Brand Westward
- MFR # 401L42
- Zoro # G5929520
- UPC # 00194484254964
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 6 mm |
Size Color Code | Red |
For Fastener Size | 6 mm |
Shank Length | 3 in |
Tip Size | 6 mm |
Hex Size | 6 mm |
Shank Diameter | 8 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 1"D 1/4"R (CF115PF)
- APEX TOOL GROUP Replaceable Bit Driver, Magnetic (M-1505-P)
- KO-KEN Socket 15mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-15)
- MILWAUKEE TOOL 3/4 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6721)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm (401L41)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- Westward Screwdrivers and Nutdrivers