Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 10.0mm
Mfr # 401L46
Zoro # G5928540
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Magnetic/Nonmagnetic Nonmagnetic
Product Information
- Brand Westward
- MFR # 401L46
- Zoro # G5928540
- UPC # 00194484255008
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Hex Size | 10 mm |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Tip Size | 10 mm |
Shank Length | 3 in |
Hex Size | 10 mm |
For Fastener Size | 10 mm |
Shank Diameter | 9.3 mm |
Size Color Code | Blue |
Description
The Westward 401L46 10 mm Hollow Round Shank Nut Driver is the perfect tool for your next project. The multi-component handle offers a comfortable grip, while the hexagon design ensures you have a secure hold on it. With an overall length of 7 1/2 in., this nut driver has a hollow round shank style. It also features an ergonomic molded handle with different colors to choose from. It has a 10 mm tip size and 10 mm hex size, giving you more options when working with fasteners. You will love how well this nut driver fits in your hand and its ability to tackle any job that comes your way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- STARRETT Center Punch (264A)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF8125)
- Westward Nut Drivers