Shop All Nut Driver Sets
Westward
Nut Driver, 7.0mm, Solid, Ergo, 3 in.
Mfr # 1CLN1
Zoro # G3073192
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Product Information
- Brand Westward
- MFR # 1CLN1
- Zoro # G3073192
- UPC # 190735747391
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 7 mm |
Shank Length | 3 in |
Overall Length | 7 1/2 in |
Tip Size | 7 mm |
Hex Size | 7 mm |
For Fastener Size | 7 mm |
Description
This Westward 7.0mm Solid Ergo 3 in. Nut Driver is a must-have for any tool box. The screwdriver and nut driver set provides the perfect solution for many jobs around the house or workplace. The chrome vanadium steel shank resists rust and corrosion, making it durable and long lasting. It has a solid round shank that allows you to apply force to fasteners without slipping off or damaging them. This metric nut driver measures 7 mm in hex size, with an overall length of 7 1/2 in.. It also has a blue handle color that makes it easy to find amongst other tools. The Westward 3" Nut Driver Set is ideal for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID12013)
- CLECO Apex Needle Scaler, 1-7/64 In. Stroke, 16 CFM (B1-C-LT)
- BIG HORN Brass Ferruled 5 Inch Long x 1/4 Inch Dia Wooden File Handle (19865)
- KRAFT TOOL Walking Edger, 10" x 6" 3/8"R 1/2"L (CC350BT)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ergo, Ins, 5 in. (1YXK9)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ins, 5 in. (5UFY3)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- Westward Screwdrivers and Nutdrivers