Shop All Nut Driver Sets
Westward
Nut Driver, 7.0mm, Hollow, Ergo, Ins, 5 in.
Mfr # 1YXL8
Zoro # G3436711
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Tip Style Hex
Product Information
- Brand Westward
- MFR # 1YXL8
- Zoro # G3436711
- UPC # 190735759554
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 9 1/2 in |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 5 in |
Tip Size | 7 mm |
Overall Length | 9 1/2 in |
Shank Length | 5 in |
Hex Size | 7 mm |
For Fastener Size | 7 mm |
Description
If you are looking for a solid round shank nut driver, the Westward 1YXL8 is an excellent choice. This 7 mm nut driver has a hollow round shank that allows it to fit into tight spaces. The handle of this red nut driver is ergonomically designed to fit perfectly in your hand. It also features an insulated grip that helps prevent electrical shock when working with live circuits. You can use this metric nut driver for either fastening or loosening nuts and bolts. The Westward 1YXL8 Nut Driver is the ideal tool for any project requiring fasteners in small spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- MILWAUKEE TOOL M12 Plastic Pipe Shear Blade (48-44-0405)
- MILWAUKEE TOOL 16' Compact Auto-Lock Tape Measure (ML48-22-6816)
- SCIPIO Roper Deputy Ball Bearing Pocket Knife (FRP0037D)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WESTWARD Nut Driver, 9.0mm, Solid, Ergo, 3 in. (1CLN3)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ins, 5 in. (5UFY3)
- GREAT NECK 7Pc Nutdriver Set (ND71)
- Westward Nut Driver Sets