Shop All Nut Drivers
Westward
Nut Driver, 5.0mm, Hollow, 3 in.
Mfr # 10J296
Zoro # G4129571
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nonsparking No
Product Information
- Brand Westward
- MFR # 10J296
- Zoro # G4129571
- UPC # 190735725207
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Overall Length | 7 3/8 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 5 mm |
Hex Size | 5 mm |
Shank Length | 3 in |
Tip Size | 5 mm |
For Fastener Size | 5 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Pneumatic Hand Nailera20 (PC0781)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19064M)
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0908CFA)
- ESTWING 7 Pocket Leather Tool Apron (94744)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- MOODY TOOL Mag Handle Metric Hex Driver, 0.9mm (51-1610)
- Westward Nut Drivers