Shop All Nut Drivers
Westward
Nut Driver, 3/8 in., Hollow, 6 in.
Mfr # 10J258
Zoro # G3890257
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 10 1/4 in
- Nut Driver Shank Material Alloy Steel
Product Information
- Brand Westward
- MFR # 10J258
- Zoro # G3890257
- UPC # 190735725092
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 10 1/4 in |
Nut Driver Hex Size | 3/8 in |
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 10 5/16 in |
Hex Size | 19/50 in |
For Fastener Size | 19/50 in |
Shank Length | 6 in |
Tip Size | 3/8 in |
Description
The Westward 10J258 Hollow Round Shank Nut Driver is the ideal tool for tightening and loosening fasteners. The 6 in. length gives you the reach you need to get to those hard-to-reach places. The cushion grip handle provides comfort and control, while its blue color makes it easy to spot on a jobsite or toolbox. This nut driver has a 3/8" hex size and a 3/8" tip size, which is compatible with most screws and bolts. It has a hollow round shank that allows for higher torque when driving screws into tight spaces. The Westward Hollow Round Shank Nut Driver is just what you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- WESTWARD Nut Driver, 3/16 in., Hollow, Fluted, 3 in. (10J234)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- WESTWARD Nut Driver, SAE, Solid Round, 5/16" (401L21)
- Westward Nut Drivers