Shop All Nut Driver Sets
Westward
Nut Driver, 1/4 in., Solid, Fluted, 4 in.
Mfr # 11Z418
Zoro # G4790405
original price:
$8.85
66% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Product Information
- Brand Westward
- MFR # 11Z418
- Zoro # G4790405
- UPC # 190735738788
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 4 in |
Nut Driver Overall Length | 8 in |
Nut Driver Hex Size | 1/4 in |
Shank Length | 4 in |
Tip Size | 1/4 in |
Overall Length | 8 in |
Hex Size | 1/4 in |
For Fastener Size | 1/4 in |
Description
This Westward 11Z418 Nut Driver is the ideal tool for precision work. The nut driver has a solid round shank, which allows you to hold it securely in place while turning fasteners. It also features a fluted handle, which provides better grip and control when working with nuts and bolts. This 4" long nut driver has an overall length of 8 in., hex size of 1/4 in., and is made of chrome vanadium steel. It comes with a clear red handle color that helps to identify it as your own. For high quality performance, the Westward 11Z418 Nut Driver is the ideal choice for precision work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- STM DP3 Dividing Plates For HV10, HV12, HV14, HV16 (326551)
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (483161)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- WESTWARD Nut Driver, 9.0mm, Solid, Ergo, 3 in. (1CLN3)
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- K-TOOL INTERNATIONAL Fractional Nut Drive, 1/2" x 3" (KTI-14416)
- Westward Screwdrivers and Nutdrivers