Shop All Nut Drivers
Westward
Nut Driver, 1/4 in., Solid, 1-1/2 in.
Mfr # 10J251
Zoro # G3934576
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 3 1/4 in
- Nut Driver Shank Style Solid Round
Product Information
- Brand Westward
- MFR # 10J251
- Zoro # G3934576
- UPC # 190735725047
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 3 1/4 in |
Nut Driver Overall Length | 3 1/4 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Shank Length | 1 1/2 in |
Hex Size | 1/4 in |
Tip Size | 1/4 in |
Shank Length | 1 1/2 in |
For Fastener Size | 1/4 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 1 in, Shank Length 1 1/2 in, Ergonomic, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- OSG 3-3/4" Cobalt 130 Deg. Jobber Length Drill Bit (15187505)
- GS TOOLING 38 OZ25 Collet (336408)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- CTA MANUFACTURING FLEX NUT DRIVER 7MM (CTA1057)
- Westward Nut Drivers