Shop All Nut Drivers
Westward
Nut Driver, 1/2 in., Hollow, 6 in.
Mfr # 10J265
Zoro # G3935023
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 10 1/4 in
- Nut Driver Handle Material Acetate
Product Information
- Brand Westward
- MFR # 10J265
- Zoro # G3935023
- UPC # 190735725115
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 10 1/4 in |
Nut Driver Hex Size | 1/2 in |
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 10 5/16 in |
Hex Size | 1/2 in |
Tip Size | 1/2 in |
For Fastener Size | 1/2 in |
Shank Length | 6 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 6 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- GREY PNEUMATIC Grey Pneumatic GY1203M 3/8" Drive 13 Pieces 12 Point Deep Metric Set (GY1203M)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-671)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- Westward Screwdrivers and Nutdrivers