Shop All Nut Driver Sets
Westward
Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in.
Mfr # 1YXN2
Zoro # G0743102
original price:
$10.85
9% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Tip Style Hex
Product Information
- Brand Westward
- MFR # 1YXN2
- Zoro # G0743102
- UPC # 190735759585
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 10 mm |
Nut Driver Overall Length | 9 1/2 in |
Nut Driver Shank Length | 5 in |
Tip Size | 10 mm |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Hex Size | 10 mm |
For Fastener Size | 10 mm |
Description
The Westward 1YXN2 Nut Driver is a great tool for your next project. The hex size of the nut driver is 10 mm, while its overall length is 9 1/2 in. Made with a hollow round shank, this screwdriver and nut driver set gives you added torque when working on small screws and bolts. It has an insulated handle that offers protection against electric shock when handling live wires. The handle color of the nut driver is red. The Westward 10 mm Hollow Round Shank Nut Driver Set will be your go-to tool for all your projects requiring nuts and bolts to be fastened or loosened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210HIM)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ins, 5 in. (5UFX8)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- Westward Nut Driver Sets