Shop All Abrasive Blaster Accessories
Westward
Nozzle, Blaster, Ceramic, Size 3/32 In, PK2
Mfr # 10Z921
Zoro # G4259376
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With 10Z920
- Material Ceramic
- Feed Type Pressure
- Nozzle Inner Dia. 3/32 in
Product Information
- Brand Westward
- MFR # 10Z921
- Zoro # G4259376
- UPC # 190735732793
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 3/32 in |
Overall Length | 21 mm |
Tip Outer Diameter | 18 mm |
Base Outer Diameter | 2 mm |
Inner Diameter | 1/8 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | 10Z920 |
Item | Abrasive Blast Nozzle |
Material | Ceramic |
Feed Type | Pressure |
Min. CFM @ 80 PSI | 9 cfm |
Air Flow - Maximum | 9 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 18 mm, Base Outer Diameter 2 mm, Overall Length 21 mm, Air Flow - Maximum 9 cfm, Includes Not Applicable, Compatible with Manufacturer Model Number 10Z920, Compatible with Grainger Part Number 10Z920, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Type 11 Flaring Cup wheel backing flange (D284933)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249505)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839078)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 6" X 5/8"-11 (13H654)
- WESTWARD Nozzle Kit, Carbide (10Z919)
- WESTWARD Nozzle, Blaster, Ceramic, Size 7/64 In, PK2 (10Z922)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- WESTWARD Nozzle, Blaster, Ceramic, Size 1/8 In, PK2 (10Z923)
- DIXON Sand Blast Coupling, 1-1/4 in, NPT, Brass, Domestic (BSC125)
- Westward Abrasive Blaster Accessories