Shop All Grease Gun Accessories
Westward
Needle Nose Dispenser, 19/32 in.
Mfr # 45FG50
Zoro # G3111991
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- Size 19/32 in
- For Use With Hand Operated Grease Guns
- Features Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time
- Min. Burst Pressure 1,000 psi
Product Information
- Brand Westward
- MFR # 45FG50
- Zoro # G3111991
- UPC # 190735834008
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 19/32 in |
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Needle Nose Dispenser |
For Use With | Hand Operated Grease Guns |
Features | Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time |
Min. Burst Pressure | 1,000 psi |
Connection | Zerk |
Material | Steel |
Working Pressure | 1,000 psi |
Includes | Grease Fitting |
Max. Pressure | 1,000 psi |
Description
Needle Nose Dispenser, For Use With Hand Operated Grease Guns, Size 19/32 in, Connection Zerk, Max. Pressure 1,000 psi, Min. Burst Pressure 1,000 psi, Working Pressure 1,000 psi, Material Steel, Features Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time, Includes Grease Fitting
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- PARKER Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 16 Ports (280124)
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 Q66 HT51)
- WESTWARD Z Swivel (13X062)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- WESTWARD Seal Off Dispenser (13X051)
- WESTWARD Nondrip Nozzle, Max. Pressure (PSI) 200 (5TCV4)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- LINCOLN Hose Extension, 12" L (G212S)
- Westward Grease Gun Accessories