Shop All Hand Files and Rasps
Westward
Needle File Set, Swiss, 12 pcs.
Mfr # 30PA65
Zoro # G9090155
original price:
$112.56
12% off
new price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Rectangular, Half Round, Equaling, Knife, Round, Square, Triangular
- Length 6 1/4 in
- Includes Equaling, Barrette, Slitting, Half Round, Marking, Three Square, Round, Crossing, Flat, Knife, Square, Joint, Vinyl Pouch
- Finish Natural
- Pattern Swiss
Product Information
- Brand Westward
- MFR # 30PA65
- Zoro # G9090155
- UPC # 190735805336
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
File Diameter | 6 1/4 in |
File Width | 6 1/4 in |
File Length without Tang | 6 1/4 in |
Details
Item | Needle File Set |
Profile Shape | Barrette, Crossing, Rectangular, Half Round, Equaling, Knife, Round, Square, Triangular |
Includes | Equaling, Barrette, Slitting, Half Round, Marking, Three Square, Round, Crossing, Flat, Knife, Square, Joint, Vinyl Pouch |
Finish | Natural |
Pattern | Swiss |
Number of Pieces | 12 |
Cut Type | 2 |
Teeth per Inch | 97 |
File Set Type | Needle File Set |
Material Applications | File Steel |
Edge Cut Style | Single |
File Type | Needle File |
Includes Handle | No |
Taper | All Taper Except Equaling, Slitting and Joint |
File Body Finish | Black Oxide |
Face Cut Style | Double-Cut |
Container Type | Pouch |
File Style | Swiss Pattern File |
Files Included | 2 cut, 6 1/4 in Needle Files |
Description
The Westward 30PA65 Needle File Set is a complete set of high-quality needle files, which are great for use on soft metals. These files are suitable for both industrial and home applications. The needle file set comes in a natural finish with Swiss pattern. Each file is 6 1/4" long and has 2 cut types. It includes 12 pieces total, including 6 each of straight and cross files. This Westward 30PA65 Needle File Set offers the right tools to tackle your most intricate projects with precision and ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T30, 2in. (68230)
- GIZMO 953 4 mm. - T-Handle Wrenches Swivelling Hexagon (GI445875)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (01595)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F833)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- WESTWARD Hand File, Single Cut, 12 In., Black Oxide (12F836)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- Westward Hand Files and Rasps