Shop All Hand Files and Rasps
Westward
Needle File Set, 4 Cut, 7.2 In, 12 Pc
Mfr # 10Z663
Zoro # G4966017
original price:
$46.22
12% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
- Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
- Finish Natural
- Pattern American
- Number of Pieces 12
Product Information
- Brand Westward
- MFR # 10Z663
- Zoro # G4966017
- UPC # 190735731604
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 13/64 in |
File Width | 7 3/16 in |
File Diameter | 7 3/16 in |
File Length without Tang | 7 3/16 in |
Details
Item | Needle File Set |
Profile Shape | Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular |
Includes | Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting) |
Finish | Natural |
Pattern | American |
Number of Pieces | 12 |
Cut Type | 4 |
Edge Cut Style | Single |
Includes Handle | No |
File Type | Needle File |
File Style | Swiss Pattern File |
File Set Type | Needle File Set |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
Files Included | 4 cut, 7 3/16 Needle Files |
Material Applications | File Steel |
Container Type | Pouch |
Description
Westward's 10Z663 Needle File Set offers a range of needle files that can be used for various applications. These files are designed to deliver the right results on a variety of materials. This file set comes with 12 pieces in total, consisting of 4 cut types and 7 lengths. Each piece is made from high-quality American pattern and has a natural finish. The hand files and rasps have straight wireways measuring 7 13/64 in., which help to prevent them from slipping out of your hands when working with them. Westward's 10Z663 Needle File Set contains the tools you need to achieve the best results on your project.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- WESTWARD Needle File Set, 2 Cut, 5.6 In, 12 Pc (10Z659)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- WESTWARD Maintenance File Set, 8 PC (1NFK2)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- CRESCENT HALF RND FILE BASTRD 12"" (05090N)
- Westward Hand Files and Rasps