Shop All Hand Files and Rasps
Westward
Needle File Set, 2 Cut, 7.2 In, 12 Pc
Mfr # 10Z662
Zoro # G5089865
original price:
$46.22
12% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
- Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
- Finish Natural
- Pattern American
- Number of Pieces 12
Product Information
- Brand Westward
- MFR # 10Z662
- Zoro # G5089865
- UPC # 190735731598
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 13/64 in |
File Diameter | 7 3/16 in |
File Length without Tang | 7 3/16 in |
File Width | 7 3/16 in |
Details
Item | Needle File Set |
Profile Shape | Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular |
Includes | Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting) |
Finish | Natural |
Pattern | American |
Number of Pieces | 12 |
Cut Type | 2 |
Includes Handle | No |
File Style | Swiss Pattern File |
File Set Type | Needle File Set |
Files Included | 2 cut, 7 3/16 Needle Files |
Edge Cut Style | Single |
Container Type | Pouch |
File Body Finish | Natural |
Material Applications | File Steel |
File Type | Needle File |
Face Cut Style | Double-Cut |
Description
Needle File Set, File Type Needle File, Material Applications File Steel, File Style Swiss Pattern File, File Length without Tang 7 3/16 in, File Set Type Needle File Set, Files Included 2 cut, 7 3/16 Needle Files, Profile Shape Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Width 7 3/16 in, File Diameter 7 3/16 in, Number of Pieces 12, Includes Handle No, File Body Finish Natural
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (346008)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- VAUGHAN & BUSHNELL Vaughan & Bushnell 3891579 Medium & Fine Handsaw 10.5 In. (3891579)
- BON TOOL Bon 34-124 Staples For Junior Duty Gun, 3/8" (5000/Pkg) (34-124)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- Westward Cutting and Shaping Tools