Shop All Jobber Length Drill Bits
Westward
N 4-3/8" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRK6
Zoro # G4146396
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.3020
Product Information
- Brand Westward
- MFR # 6PRK6
- Zoro # G4146396
- UPC # 190735886519
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | N |
Shank Dia. | 19/64 in |
Overall Length | 4 3/8 in |
Flute Length | 3 1/16 in |
Maximum Drilling Depth | 3 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Kit, L-Handle, 20V (DCH293B / DCB205CK)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- WESTWARD P 4-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK8)
- WESTWARD 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG2)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- WESTWARD #20 3-1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL90)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD0)
- DRILL AMERICA 6.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO6.00)
- Westward Jobber Length Drill Bits