Shop All Magnifiers
Westward
Multi-Function Magnifier, 1.59X, Acrylic
Mfr # 35YV42
Zoro # G3467007
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 1.59X
- Diopter 2.34
- Focal Distance 16.81 in
- Lens Dia. 3.78 in x 2.13 in
- Overall Length 4.17 in
Product Information
- Brand Westward
- MFR # 35YV42
- Zoro # G3467007
- UPC # 190735817711
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 3.78 in x 2.13 in |
Overall Length | 4.17 in |
Lens Diameter | 3.78 in x 2.13 in |
Details
Item | Multifunction Magnifier |
Power | 1.59X |
Diopter | 2.34 |
Focal Distance | 16.81 in |
Features | 3-Way function |
Case | Plastic |
Lens | Acrylic |
Description
The Westward 35YV42 Multi-Function Magnifier is the ideal product for any hobbyist or professional. It can be used to magnify objects in different ways, making it extremely versatile. This acrylic multifunction magnifier has a focal distance of 16.81 in.. It has a diopter power of 2.34 and an overall length of 4.17 in.. The lens diameter measures 3.78 in x 2.13 in., while the lens itself is made from acrylic material with magnification 1.59X power, which provides optimal clarity when viewing small objects up close or far away. If you're looking for a way to get detailed views of tiny items, the Westward 35YV42 Multi-Function Magnifier will be your new best friend.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Clutch Jaw (65687)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- ULLMAN DEVICES Ullman Devices Corp. ULLMG-2 2.38 in. Telescoping Magnifying Glass (ULLMG-2)
- BIG HORN Folding 4x Pocket Magnifier with Vinyl Case (19229)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- Westward Inspection and Retrieving Tools