Shop All Air Tool Chisels
Westward
Muffler Splitter Chisel, 0.401 In., 7-1/2
Mfr # 4MHE3
Zoro # G3080901
original price:
$11.29
71% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 17/32 in
- Chisel Collar Type Round
Product Information
- Brand Westward
- MFR # 4MHE3
- Zoro # G3080901
- UPC # 190735855591
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 17/32 in |
Tool Overall Length | 7 1/2 in |
Shank Length | 1 1/4 in |
Overall Length | 7 1/2 in |
Overall Length (In.) | 7-1/2 |
Shank Size (In.) | 0.401 |
Drill Bit Size | 3/8 in |
Head Width | 17/32 in |
Shank Diameter | 3/8 in |
Description
Muffler Splitter Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 7 1/2 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 17/32 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Edging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- KO-KEN Ratchet Handle 24 teeth 410mm Polished Handle 1/2 Sq. Drive (4753P-410)
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- WESTWARD Needle Set, 0.125 In., 7 In. (4MHF3)
- WESTWARD Needle Set, 0.125 In., 5 In. (4MHF2)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGX9)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- Westward Air Tool Chisels