Shop All Air Tool Chisels
Westward
Moil Point Chisel, 0.680 In., 9 In., Oval
Mfr # 4MGZ4
Zoro # G1575366
original price:
$12.57
63% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.68 in
- Chisel Shank Size 0.68 in
- Chisel Shank Type Round
- Chisel Collar Type Oval
- Tool Overall Length 9 in
Product Information
- Brand Westward
- MFR # 4MGZ4
- Zoro # G1575366
- UPC # 190735855249
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.68 in |
Chisel Shank Size | 0.68 in |
Tool Overall Length | 9 in |
Shank Length | 2 3/8 in |
Overall Length | 9 in |
Drill Bit Size | 21/32 in |
Shank Diameter | 21/32 in |
Description
Moil Point Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 9 in, Material Steel, Point Type Bull Point, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- VULCAN Hammer Claw Rip Fbgl Hdl 16Oz (JL20396-R)
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- WESTWARD Scraping Rivet Hammer Chisel, 0.401 In. (4MHD9)
- WESTWARD Moil Point Chisel, 1.250 In., 11 In., Round (4MHD5)
- WESTWARD Rivet Cutter Chisel, 0.401 In., 5-3/4 In. (4MHE8)
- WESTWARD Flat Chisel, 0.680 In., 12 In., Round (4MGZ1)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- WESTWARD Flat Chisel, 0.680 In., 12 In., Oval (4MGZ3)
- WESTWARD Flat Chisel, 1.000 In., 18 In. (4MHC7)
- Westward Air Tool Chisels