Shop All Mobile Workbenches & Workstations
Westward
Mobile Workbench, Steel, 42" W, 24" D
Mfr # RSC-2436-2-PB-95W
Zoro # G5899400
product price: $465.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Width 24"
- Height 65-3/4"
- Overall Length 42 1/2 in
- Workbench/Work Table Type Mobile Work Stations
- Workbench/Table Surface Material Steel
Product Information
- Brand Westward
- MFR # RSC-2436-2-PB-95W
- Zoro # G5899400
- UPC # 714334039659
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24" |
Height | 65-3/4" |
Overall Length | 42 1/2 in |
Overall Height | 68 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5" |
Depth | 42" |
Work Surface Height | 37 3/4 in |
Panel (H x W) | 28" x 36" |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 5 in |
Panel Hole Size | 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Panel Width | 36 in |
Panel Height | 28 in |
Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 68 in |
Caster Wheel Width | 1 1/4 in |
Panel HxW | 28 in x 36 in |
Shelf LxW | 36 in x 24 in |
Description
Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Adjustable Table, 2000 lb. Cap., 48"W, 24"D (GRHD-4824-HCAE)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 in L, 3 1/4 in W, 3 in H, 50 PK (DSB102/104/106)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- POWERWELD Portable Welding Bench (WB2440)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- Westward Mobile Workbenches & Workstations