Shop All Mobile Workbenches & Workstations
Westward
Mobile Service Bench, 1200 lb., 36-1/2" H
Mfr # 3117-TH-95W
Zoro # G5899699
original price:
$854.62
13% off
new price: $741.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Overall Length 42 1/2 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 0
Product Information
- Brand Westward
- MFR # 3117-TH-95W
- Zoro # G5899699
- UPC # 714334039109
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 1/2 in |
Overall Height | 36 3/8 in |
Overall Depth | 24 1/4 in |
Overall Width | 42 1/8 in |
Caster Dia. | 5" |
Drawer Height | 5 7/8 in |
Shelf Width | 24 in |
Drawer Width | 15 1/16 in |
Door Cabinet Depth | 5/64" |
Door Cabinet Width | 16-3/16" |
Shelf Length | 36 in |
Door Cabinet Height | 25-3/8" |
Work Surface Height | 36 3/8 in |
Drawer Depth | 14 11/16 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 1/2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer HxWxD | 5 15/16 in x 15 1/16 in x 14 5/8 in |
Inside Drawer Depth | 14 5/8 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Inside Drawer Height | 6 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 24 in |
Description
General Purpose Steel Mobile Workstation, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 0, Number of Drawers 2, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 1/8 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-CH)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- Westward Mobile Workbenches & Workstations