Shop All Grease Guns
Westward
Mini Grease Gun, 3000 psi, Black
Mfr # 45CT42
Zoro # G3112807
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Cartridge
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 3 oz
- Strokes Per Oz. 70.0
Product Information
- Brand Westward
- MFR # 45CT42
- Zoro # G3112807
- UPC # 190735833186
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 4 in |
Details
Item | Mini Grease Gun |
Grease Gun Loading Method | Cartridge |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Rigid Pipe |
Bulk Capacity | 3 oz |
Strokes Per Oz. | 70.0 |
Max. Operating Pressure | 3,000 psi |
Cartridge Capacity | 3 oz |
Variable Stroke / Full Stroke | Full Stroke |
Tether Capable | Not Tether Capable |
Volume Per Stroke | 0.014 oz. |
For Use With | 3 oz Grease Cartridges |
Includes | Steel Extension and Grease Gun Coupler |
Features | Fits Almost All Tool Boxes |
Application | For Greasing Law Mowers, Air Tools, Chain Saws |
Tube Color | Black |
Tube Material | Metal |
Strokes per Oz. | 70 |
Volume per Stroke | 0.014 oz |
Tether Style | Not Tether Capable |
Description
Mini Grease Gun, Grease Gun Loading Method Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 70, Max. Operating Pressure 3,000 psi, Cartridge Capacity 3 oz, Bulk Capacity 3 oz, Pipe Length 4 in, Black, Tube Material Metal, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 0.014 oz, For Use With 3 oz Grease Cartridges, Application For Greasing Law Mowers, Air Tools, Chain Saws, Features Fits Almost All Tool Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- WESTWARD Air Grease Gun, Single Shot, 5000 psi (1ZTC5)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F199)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- K TOOL INTL Quick Connect 90 Degree Compact Grease Coupler (HC-90Q)
- Westward Grease Guns