Shop All Hand Files and Rasps
Westward
Mill File, Second Cut, Rect, 14 In L
Mfr # 10Z711
Zoro # G5089524
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z711
- Zoro # G5089524
- UPC # 190735731987
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 7/16 in |
File Length without Tang | 14 in |
Details
Item | Mill File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 35, 36 |
Thickness | 1/4 in |
Rigidity | Rigid |
File Coarseness | Second Cut |
File Type | Mill File |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Body Finish | Natural |
Includes Handle | No |
Shape | Rectangular |
Description
Mill File, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/4 in, File Width 1 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 35, 36, File Body Finish Natural, Handle Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 7/32" “5% Cobalt M35 (PER-DB-732)
- DRILL AMERICA 113Mmx5M M Drill Index Edp 11150 (HUT4025)
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- WESTWARD Mill File, Second Cut, Rect, 12 In L (10Z710)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD File Set, American, Bastard, 5 pcs. (30PA62)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- SIMONDS Round Handle Needle File, Triangular (83540050)
- Westward Cutting and Shaping Tools