Shop All Hand Files and Rasps
Westward
Mill File, American, Bastard Cut, 8 In L
Mfr # 1NFN1
Zoro # G2804191
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Edges 2 Square Single Cut
Product Information
- Brand Westward
- MFR # 1NFN1
- Zoro # G2804191
- UPC # 190735755068
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Details
Item | Mill File |
Profile Shape | Rectangular |
Application | For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Edges | 2 Square Single Cut |
Teeth per Inch | 43 to 46 |
Thickness | 5/32 in |
Edge Cut Style | Single |
Face Cut Style | Single-Cut |
Includes Handle | No |
Taper | Taper Towards Point |
Rigidity | Rigid |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
File Body Finish | Natural |
File Type | Mill File |
Number of Cut Edges | 4 |
Shape | Rectangular |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/32 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 43 to 46, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 PC Offset Aviation Snip Set (48-22-4523)
- KRAFT TOOL Squeegee Trowel, 14 in, Rubber Blade (GG243)
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- DIABLO High Carbon Steel Jig Saw Blades Ar, PK5 (DJT144D5)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- Westward Hand Files and Rasps