Shop All Hand Files and Rasps
Westward
Mill Blunt File, 10 In L, Ergo Handle
Mfr # 1NFV6
Zoro # G2485795
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Width 1 in
- Finish Natural
Product Information
- Brand Westward
- MFR # 1NFV6
- Zoro # G2485795
- UPC # 190735755471
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1 in |
Handle Length | 10 in |
File Width | 1 in |
File Length without Tang | 10 in |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/16 in, File Width 1 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, 41, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- BLAIR EQUIPMENT CO ROTABROACH 1/4" CUTTER (3pk) (BL11100-3)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- WESTWARD Cabinet Rasp File, Half Round, 10 In (10Z670)
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- WESTWARD Flat Long Angle Lathe File, Rect, 14 In L (10Z695)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- WESTWARD Maintenance File Set, 8 PC (1NFK2)
- WESTWARD File Set, American, Assorted, 5 pcs. (30PA42)
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed (04960N)
- Westward Hand Files and Rasps