Shop All MIG Welding Wire
Westward
MIG Welding Wire, Stainless Steel, 33lb
Mfr # 23XM91
Zoro # G5406414
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- AWS Classification ER410
- Welding Wire Type Solid
- Material Stainless Steel
- Tensile Strength 75,000 psi
Product Information
- Brand Westward
- MFR # 23XM91
- Zoro # G5406414
- UPC # 190735779842
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.04 in |
Container Size | 33 lb |
Wire Diameter | 0.04 in |
Details
Container Type | Spool |
AWS Classification | ER410 |
Welding Wire Type | Solid |
Material | Stainless Steel |
Tensile Strength | 75,000 psi |
Welding Method | GMAW |
Application | Used For Welding Of Similar Base Metal |
Item | Mig Welding Wire |
Standards | AWS A5.9 |
Shop By | Closeouts |
Tensile Strength (As Welded) | 75 ksi |
Welding Current Designation | DCEP |
Tensile Strength (Minimum Required) | 75 ksi |
For Material Type | Stainless Steel to Stainless Steel |
Spool Type | Plastic Spool |
For Material Grade | 403, 410, 414, 416, 420, 431 |
Process | MIG Welding (GMAW) |
Shielding Type | Gas-Shielded |
Wire Type | Solid |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 33 lb |
Description
Mig Welding Wire, AWS Classification ER410, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.04 in, Tensile Strength (As Welded) 75 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 403, 410, 414, 416, 420, 431, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 75 ksi, Standards AWS A5.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Cutting Torch Kit (HS-MDU)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A030CH)
- COXREELS Welding Hose Reel, 1/4x25 (P-W-125)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM92)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 1 lb. (41R329)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN74)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD Mig Welding Wire, ER70S-2, 0.035, 2lb (24D966)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222108-G22)
- Westward MIG Welding Wire