Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER309L, .035, 30 lb.
Mfr # 41R275
Zoro # G5081404
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Wire Type Solid
- Welding Method GMAW
- Container Size 30 lb
- Material Stainless Steel
Product Information
- Brand Westward
- MFR # 41R275
- Zoro # G5081404
- UPC # 190735830222
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 30 lb |
Diameter | 0.035 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #2NFF (6290-2NFF)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER309L, 10 lb. (23XM58)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN43)
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- Westward MIG Welding Wire