Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .045, 2 lb.
Mfr # 41R264
Zoro # G5075287
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Material Stainless Steel
- Tensile Strength 88,000 psi
- AWS Classification ER308, ER308L
- Container Size 2 lb
Product Information
- Brand Westward
- MFR # 41R264
- Zoro # G5075287
- UPC # 190735830123
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Container Size | 2 lb |
Diameter | 0.045 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Embedding Tool, No Torch (EBT-00)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- KEYSCO TOOLS 3/4" L x 1/2" W, Acid Brushes, 12PK (77689)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XP09)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (E71T11-030-10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN95)
- WESTWARD MIG Welding Wire, ER316L, .035, 30 lb. (41R287)
- Westward MIG Welding Wire