Shop All MIG Welding Wire
Westward
MIG Welding Wire, ER308L, .030, 10 lb.
Mfr # 41R259
Zoro # G5075366
original price:
$114.89
15% off
new price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 88,000 psi
- Welding Method GMAW
- Material Stainless Steel
- Welding Wire Type Solid
- Container Size 10 lb
Product Information
- Brand Westward
- MFR # 41R259
- Zoro # G5075366
- UPC # 190735830079
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 10 lb |
Wire Diameter | 0.03 in |
Spool Width | 2 in |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Foot Pedal, TIG Type, Stainless Steel (W4014450)
- TWECO Tip, Tapered, Series 11, 0.035 In, PK25 (11101342)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 5lb (1723-5)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN81)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- WESTWARD MIG Welding Wire, ER316L, .030, 10 lb. (41R283)
- XTRWELD 316L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP316L023-2DP)
- Westward MIG Welding Wire