Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.045 in.
Mfr # 30XP02
Zoro # G6185356
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Welding Wire Type Solid
- Container Size 33 lb
- AWS Classification ER70S-6
- Tensile Strength 77,000 psi
Product Information
- Brand Westward
- MFR # 30XP02
- Zoro # G6185356
- UPC # 190735806746
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.045 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Brass Scratch Brush, 93APB (BRM93APB)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- POWERWELD Bernard Style Shortstub Electrode Holder; 400A (4B)
- 3M SPEEDGLAS SPDGLS MAGNIFYING LENS HOLDER SPDGLS 100 (07-0680-00)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN74)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD MIG Welding Wire, ER308L, .030, 30 lb. (41R260)
- WESTWARD MIG Welding Wire, ER5356, .047, 16 lb. (41R303)
- Westward MIG Welding Wire