Shop All MIG Welding Wire
Westward
MIG Welding Wire, Carbon Steel, 0.023 in.
Mfr # 30XN74
Zoro # G6100175
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 lb
- Tensile Strength 79,000 psi
- Application MIG Welding
- Welding Wire Type Solid
- Material Carbon Steel
Product Information
- Brand Westward
- MFR # 30XN74
- Zoro # G6100175
- UPC # 190735806470
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Container Size | 11 lb |
Diameter | 0.023 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Spool Width | 4 in |
Wire Diameter | 0.023 in |
Description
Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- FLANGE WIZARD Magnetic Centering Head, Large (53085-M)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, 3/64, PK25 (209028)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XP09)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- LINCOLN ELECTRIC MIG Welding Wire, ER310, 0.035", 33 lb (ED035085)
- Westward MIG Welding Wire