Shop All MIG Welding Wire
Westward
MIG Welding Wire, 55FC-O X, .035, 1 lb.
Mfr # 41R329
Zoro # G5075445
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method FCAW
- Welding Wire Type Flux Core
- Container Size 1 lb
- Container Type Spool
- AWS Classification 55FC-O X
Product Information
- Brand Westward
- MFR # 41R329
- Zoro # G5075445
- UPC # 190735830741
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 1 lb |
Spool Width | 1 1/2 in |
Wire Diameter | 0.035 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.035 in, Welding Current Designation DCEN, DCEP, Rockwell Hardness 47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers), Spool Type Plastic Spool, Series 55FC-O, Weight 1 lb, For Material Type Carbon Steel, Low-Alloy Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 3/32 In (45V64S)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 110lb (WS11094x2)
- POWERWELD Tungsten, Zirconiated (Brown), 3/32" x 7" (ZIR332)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- WESTWARD MIG Welding Wire, 55FC-O X, .045, 1 lb. (41R331)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN90)
- WESTWARD MIG Welding Wire, ER308L, .035, 2 lb. (41R261)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 11 lb. (41R320)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 11 lb. (41R323)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .030" x 10 lb (FC03010)
- Westward MIG Welding Wire