Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.045in., AWS A5.9
Mfr # 20AN48
Zoro # G8648367
product price: $25.79
/ea
Sold in multiples of 10 for $257.90
$257.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- AWS Classification ER308, ER308L, ER308LSi, ER308Si
- Application MIG Welding
- Container Type Spool
- Welding Method GMAW
Product Information
- Brand Westward
- MFR # 20AN48
- Zoro # G8648367
- UPC # 190735759981
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 2 lb |
Spool Width | 1 1/2 in |
Wire Diameter | 0.045 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Description
Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- BLUE DEMON SS TIG, Welding Rod, 1/8"X36", 1lb. (ER308L-125-01T)
- AMERICAN TORCH TIP Cutting Tip, size 4 (GPPL-4)
- PERMATEX Non-Flam Elec Contact Cleaner:11 Oz., 82588 (82588)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN43)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .045, 1 lb. (41R314)
- WESTWARD MIG Welding Wire, ER316L, .030, 10 lb. (41R283)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN95)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/16X36", 10lb (RG45-063-10T)
- Westward MIG Welding Wire