Shop All MIG Welding Wire
Westward
MIG Weld Wire, ERCuSi-A X, .035, 11 lb.
Mfr # 41R323
Zoro # G5075217
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50,000 psi
- Container Type Spool
- Welding Wire Type Solid
- Welding Method GMAW
- AWS Classification ERCuSi-A
Product Information
- Brand Westward
- MFR # 41R323
- Zoro # G5075217
- UPC # 190735830680
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 11 lb |
Arbor Hole Diameter | 2 in |
Spool Width | 2 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 11 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- XTRWELD SP70S60352 70S-6 MIG GMAW Welding Wire .035 Inch Dia, 2 Lb. Spool priced per pound (SP70S6035-2)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3161-1-62F)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 11 lb. (41R317)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 11 lb. (41R320)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 2 lb. (41R316)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP03)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (E71T11-030-10)
- WESTWARD Mig Welding Wire, ER5356, 0.047, 1lb (ER5356-047-01)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- Westward MIG Welding Wire